- Engine Filter
| Length | 11.77 in, 298.9 mm |
| Type | Engine |
| Height | 6.19 in, 157.2 mm |
| Width | 4.91 in, 124.6 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330238172 |
| Length | 11.77 in, 298.9 mm |
| Type | Engine |
| Height | 6.19 in, 157.2 mm |
| Width | 4.91 in, 124.6 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330238172 |