- 3.56 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 13 micron |
| Style | Cartridge |
| Length | 9.07 in, 230.3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330122716 |
| Efficiency Beta 1000 | 13 micron |
| Style | Cartridge |
| Length | 9.07 in, 230.3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330122716 |