- Air Primary
- 7.6000" Inner Diameter
- 12.830" Outer Diameter
- 10.160" Length
| Element Description | Air Primary |
| Length | 10.160 in |
| Outside Dia. | 12.83 in |
| Weight | 10.75 LB |
| EAN or UPC | 742330047842 |
| Element Description | Air Primary |
| Length | 10.160 in |
| Outside Dia. | 12.83 in |
| Weight | 10.75 LB |
| EAN or UPC | 742330047842 |