- Air Primary
- 8.3800" Inner Diameter
- 12.760" Outer Diameter
- 21.100" Length
| Outside Dia. | 12.76 in |
| Length | 21.100 in |
| Element Description | Air Primary |
| Weight | 9.95 LB |
| EAN or UPC | 742330047972 |
| Outside Dia. | 12.76 in |
| Length | 21.100 in |
| Element Description | Air Primary |
| Weight | 9.95 LB |
| EAN or UPC | 742330047972 |