- Air Primary
- 7.7300" Inner Diameter
- 12.090" Outer Diameter
- 15.350" Length
| Outside Dia. | 12.09 in |
| Element Description | Air Primary |
| Length | 15.350 in |
| Weight | 7.7 LB |
| EAN or UPC | 742330048252 |
| Outside Dia. | 12.09 in |
| Element Description | Air Primary |
| Length | 15.350 in |
| Weight | 7.7 LB |
| EAN or UPC | 742330048252 |