- Air Primary
- 7.5200" Inner Diameter
- 11.890" Outer Diameter
- 13.310" Length
| Outside Dia. | 11.89 in |
| Length | 13.310 in |
| Element Description | Air Primary |
| Weight | 6.65 LB |
| EAN or UPC | 742330048658 |
| Outside Dia. | 11.89 in |
| Length | 13.310 in |
| Element Description | Air Primary |
| Weight | 6.65 LB |
| EAN or UPC | 742330048658 |