- Air Primary
- 3.8600" Inner Diameter
- 6.470" Outer Diameter
- 14.090" Length
| Outside Dia. | 6.47 in |
| Length | 14.090 in |
| Element Description | Air Primary |
| Weight | 2.5 LB |
| EAN or UPC | 742330089866 |
| Outside Dia. | 6.47 in |
| Length | 14.090 in |
| Element Description | Air Primary |
| Weight | 2.5 LB |
| EAN or UPC | 742330089866 |