- Air Primary
- 0.7100" Inner Diameter
- 11.540" Outer Diameter
- 14.880" Length
| Outside Dia. | 11.54 in |
| Element Description | Air Primary |
| Length | 14.880 in |
| Weight | 6.85 LB |
| EAN or UPC | 742330105856 |
| Outside Dia. | 11.54 in |
| Element Description | Air Primary |
| Length | 14.880 in |
| Weight | 6.85 LB |
| EAN or UPC | 742330105856 |