- Filter
| Width (in) | 4.84 |
| Length | 23.62 in, 600 mm |
| Width (mm) | 123 |
| Height (in) | 0.98 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 23.62 |
| Height | 0.98 in, 25 mm |
| Length (mm) | 600 |
| Width | 4.84 in, 123 mm |
| Height (mm) | 25 |
| Weight | 0.71 LB |
| EAN or UPC | 742330964071 |
| Width (in) | 4.84 |
| Length | 23.62 in, 600 mm |
| Width (mm) | 123 |
| Height (in) | 0.98 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 23.62 |
| Height | 0.98 in, 25 mm |
| Length (mm) | 600 |
| Width | 4.84 in, 123 mm |
| Height (mm) | 25 |
| Weight | 0.71 LB |
| EAN or UPC | 742330964071 |