- Primary Filter
| Type | Primary |
| Height | 7.27 in, 184.6 mm |
| Length | 13.41 in, 340.7 mm |
| Width | 7.99 in, 203 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330231821 |
| Type | Primary |
| Height | 7.27 in, 184.6 mm |
| Length | 13.41 in, 340.7 mm |
| Width | 7.99 in, 203 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330231821 |