- .03 Pillow Pack
- Lubricating Bearings Operating Under A Wide Range Ofconditions, Including High Speeds, Extreme Temperatures and High Loads.
description
- Synthetic grease for lubricating bearings operating under a wide range of conditions.
applications
- Electric motor bearing
- Calenders
- Presses
- Generators
- Dryers
- Spindles
- Conveyors
- Switch contacts
features
- High speeds
- High loads
| Substrates | Metal to Metal/Metal Wire Metal or Plastic Liner |
| Water-Resistant | Good |
| Color | Beige |
| Thickener Type | Lithium/Complex |
| Application | Control Cables, Rolling Element Bearings |
| Evaporation Percent | 1.5% @ 300 °F |
| Container Size | 0.03 lb |
| Container Type | Pillow Pack |
| Dn Value | 550000 |
| NLGI No. | 2 |
| Base Oil | Ester |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Temperature Range [Max] | 360 °F |
| Temperature Range [Min] | -50 °F |
| Series | BG20 |
| Wear Scar Four Ball | 0.87 mm |
| Load Capacity Four Ball Weld | 585 lb |
| Weight | 0.028 LB |

