- 50 kg cartridge
- NLGI 0
- Meets FDA Regulation
- For use in equipment that may have incidental contact with food.
applications
- Multi-purpose lubrication of mechanical components, such as bearings, chains, gears, and slides in food and beverage processing facilities
features
- Excellent lubricating properties
- Good resistance to water washout
- High load-carrying capacity
- Compatible with many plastics or elastomers
compliances
- 0
| Lubricant Type | Multi-Purpose |
| Additives | Extreme Pressure |
| Application | Bearings, Chain, Food processing equipment |
| ASTM Drop Point | N/A |
| Container Type | Cartridge |
| Base Oil | MO |
| Temperature Range [Max] | 300 °F |
| Lubricant | N/A |
| Temperature Range [Min] | -20 °F |
| Container Size | 50 kg |
| NLGI No. | 1 |
| Color | White |
| Weight | 121.254 LB |

