- 10.3 oz Tube
- White
- General Purpose Bonding & Sealing
- Will Not Sag or Run
- May Be Applied Overhead or on Side Walls
description
- General-purpose bonding and sealing
- making formed-in-place gaskets.
applications
- Vents
- Flues
- Gutters
- Windows
- Electrical boxes
- Auto trim
- Gaskets
- Gearboxes
- Pumps
features
- Thin coatings will not run or drip when applied to vertical or overhead surfaces
- Cures at room temperature on exposure to moisture in air
- Continuous temperature range from -75 °F to 350 °F (-59 °C to 177 °C)
- Intermittent temperature range to 450 °F (203 °C)
compliances
- 0
caution
- Do not use on mortar or concrete
| Skin-Over Time | 10 min |
| Application | General Purpose |
| Container Type | Tube |
| Durometer, Shore A | 26 |
| Temperature Range [Max] | 350 °F |
| Cure By-Product | Acetic Acid |
| Color | White |
| Tack Range Time [Min] | 20 min |
| Temperature Range [Min] | -75 °F |
| Container Size | 10.3 oz |
| Caulk/Sealant Type | General Purpose |
| Oil Resistance | Poor |
| UL | Yes |
| Weight | 0.61 LB |
| EAN or UPC | 77472131440 |

