- 5000 Series Rotary Union
- Left Hand
- Single or Dual Flow
- 1/4" NPT Shaft Thread Size
applications
- Suitable for water, hot oil, steam and air
features
- All stainless steel construction and hardware for superior corrosion resistance
- Fluorocarbon O-rings and two precision bearings keep seal faces perfectly aligned
- Balanced mechanical seal design allows for optimal operation with a wide variety of media
- Prelubricated bearings will not require any maintenance in applications up to 200 °F (94 °C)
- Integrated cartridge design makes refurbishment fast and easy
| RPM [Max] | 1000 rpm |
| Shaft Thread | 1/4 NPT |
| Unit Size | 1/4 in |
| Inlet Port to Elbow Port | 1 3/8 in |
| Front of Body to Port Centerline | 2 9/32 in |
| Air Pressure [Max] | 300 psi |
| Outlet Port | 3/8 |
| Inlet Port | 3/8 |
| Shaft Dia. | 0.625 in |
| Series | 5000 Series |
| Shaft Material | Stainless Steel |
| Repair Cartridge Order No. | 451670 |
| Housing Material | Stainless Steel |
| Outlet Port Type | NPT |
| Dual Flow Port | 3/8 in NPT |
| Inlet Port Type | NPT |
| Shaft Thread Length | 9/16 in |
| Flow Type | Single Flow, Dual Flow |
| Shaft Thread Size | 1/4 in NPT |
| Assembled Length | 5 1/4 in |
| Size | 1/4 in |
| Right / Left Hand | Left Hand |
| Hole Size | 0.25 in |
| Elbow Port | 3/8 in NPT |
| Unit Length | 4 in |
| Shaft Extension Length | 1 1/4 in |
| Weight | 3.0 LB |

