Skip to content Skip to navigation menu
5000 Series General Purpose Stainless Steel Rotary Union®

L5200PHT-20

5000 Series General Purpose Stainless Steel Rotary Union®
Item #105744959
  • 5000 Series Single/Dual Flow Stainless Steel Rotary Union
  • Left Hand
  • 1/2" Unit Size
  • 1/2" NPT Inlet Port
  • 1/2" BSP Shaft
  • 52.40 mm Body Diameter
  • 120.7 mm Long
+ Show More + Show Less
5000 Series General Purpose Stainless Steel Rotary Union®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5000 Series Single/Dual Flow Stainless Steel Rotary Union
  • Left Hand
  • 1/2" Unit Size
  • 1/2" NPT Inlet Port
  • 1/2" BSP Shaft
Right / Left Hand Left Hand
RPM [Max] 1000 rpm
Housing Material Stainless Steel
Unit Length 120.7 mm
Repair Cartridge Model No. L5221HT-20
Dual Flow Port 3/8 in NPT
Repair Cartridge Order No. 451261
Shaft Thread Size 1/2 in BSP
Inlet Port to Elbow Port 36.5 mm
Shaft Material Stainless Steel
Shaft Dia. 22.2 mm
Unit Size 1/2 in
Size 1/2 in
Elbow Port 3/8 in NPT
Assembled Length 150.8 mm
Inlet Port 1/2
Outlet Port Type NPT
Inlet Port Type NPT
Hole Size 12.7 mm
Outlet Port 3/8
Series 5000 Series
Air Pressure [Max] 300 psi
Front of Body to Port Centerline 69.1 mm
Shaft Extension Length 32.5 mm
Flow Type Single Flow, Dual Flow
Shaft Thread Length 19.1 mm
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison