- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 1 1/2" Unit Size
- 1 1/2" NPT Inlet Port
- 1 1/2" BSPP Shaft
| Inlet Port | 1 1/2 |
| Right / Left Hand | Left Hand |
| Inlet Port Type | NPT |
| Shaft Thread Length | 27 mm |
| Housing Material | Stainless Steel |
| Assembled Length | 252.4 mm |
| Size | 1 1/2 in |
| Hole Size | 38.1 mm |
| RPM [Max] | 1000 rpm |
| Outlet Port Type | NPT |
| Shaft Thread Size | 1 1/2 in BSPP |
| Shaft Extension Length | 61.1 mm |
| Elbow Port | 3/4 in NPT |
| Shaft Dia. | 49.2 mm |
| Unit Length | 212.7 mm |
| Front of Body to Port Centerline | 115.1 mm |
| Shaft Material | Stainless Steel |
| Dual Flow Port | 1 1/4 in NPT |
| Series | 5000 Series |
| Flow Type | Single Flow, Dual Flow |
| Unit Size | 1 1/2 in |
| Air Pressure [Max] | 300 psi |
| Outlet Port | 3/4 |
| Inlet Port to Elbow Port | 57.2 mm |
| Weight | 16.0 LB |

