Skip to content Skip to navigation menu
Duff NortonM90002-6

M90002-6

Machine Screw Actuator
Item #102021237
  • 3 Ton Nominal Capacity
  • 5 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Machine Screw Actuator
  • w/ Top Plate
+ Show More + Show Less
Duff NortonM90002-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • 3 Ton Nominal Capacity
  • 5 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Machine Screw Actuator

features

  • Positive, mechanical positioning
  • Uniform lifting speed
  • Can be operated manually or with gear motors
  • Can be used singly, in tandem or in multiple arrangements
  • Aluminum bronze worm gear is accurately hobbed for greater gear contact
  • Handles full load in tension and compression
  • Lifetime warranty
  • Quick ship
Travel 6 in
Closed Height 2 1/8 in
Turns of Worm For 1" Raise 24
Lift Screw Size & Pitch 1-4
Mounting Configuration Inverted
Mounting Hole Size 13/32 in
Gear Ratio 6:1
Gear Type Worm
Top Plate Bolt Circle Diameter 3 in
Load Screw Diameter 1 in
Input Shaft Length 15/16 in
HP [Max] 2 hp
Top Plate Diameter 4 1/4 in
Lifting Shaft End Thread 5/8-18
Load Screw Lead 1/4 in
Efficiency 24.2 %
Input Shaft 1/2 in
Base to Shaft Center 1 3/4 in
Mounting Holes Length Center to Center 5.25 in
Nominal Capacity 3 tons
Top Plate Bolt Hole Size 13/32 in
Mounting Holes Width Center to Center 3.125 in
Weight 17.0 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison