- ProShield® NexGen® Coveralls
- White
- 4X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Liquids, & Aerosols
| Resistance | Non-Hazardous Particles, Liquids, & Aerosols |
| Color | White |
| Material | ProShield® NexGen® |
| Type | Coveralls |
| Size Group | 4X Large |
| Seam | Serged or Sewn |
| Style Code | 120 |
| Style | Collar, Front Zipper Closure |
| Weight | 15.0 LB |

