- ProShield® NexGen® Coveralls
- White
- 2X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Liquids, & Aerosols
features
- Made of a polypropylene nonwoven fabric laminated with a microporous film to help protect against a variety of non-hazardous aerosols, liquids and dry particles
- Attached hood with elastic face opening to cover head and neck, and elastic cuffs for tight fit at wrists
- Attached boot covers are made of a polypropylene nonwoven fabric coated with an LDPE film to improve skid resistance and chemical and water resistance
- Elastic cuffs for tight fit at wrists and ankles
- Disposable protective clothing can be worn until damaged, altered or contaminated
| Size Group | 2X-Large |
| Seam | Serged or Sewn |
| Color | White |
| Material | ProShield® NexGen® |
| Style | Attached Hood, Front Zipper Closure, Elastic Wrists & Ankles, Attached Boots |
| Type | Coveralls |
| Style Code | 122 |
| Resistance | Non-Hazardous Particles, Liquids, & Aerosols |
| Weight | 16.75 LB |

