- Wire And Terminal Storage
- 16 7/16 in Height
- 11 7/8 in Depth
- 15 3/16 in Width
| Finish | Powder Coated, Gloss |
| Overall Capacity | (24) 3 1/2 in Spools |
| Depth | 11 7/8 in |
| Width | 15 3/16 in |
| Family Name | Gray Storage Cabinet - Wire And Terminal Storage |
| Height | 16 7/16 in |
| Color | Gray |
| Material | Steel |
| Type | Wire and Terminal Storage |
| Weight | 23.0 LB |
| EAN or UPC | 714334002936 |

