- Package Truck Type
- 2 Sided Style
- 48 in Length
- 24 in Width
- Gray Color
features
- Tubular handle allows easy mobility
- Accommodates (24) 3-1/2” spools
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Gray |
| Length | 48 in |
| Width | 24 in |
| No. of Shelves | 2 |
| Weight | 203.0 LB |
| EAN or UPC | 714334061001 |

