- Crawling Insect Killer
- 20 oz Aerosol
- 16 oz Net Fill
- Kills on Contact
- Water Based
description
- THE END.™ Insect Killers are created with the latest scientific technology to be among the most powerful insecticides on the planet.
features
- Kills on contact
- Protects for up to three months
- Water-based formula
- Seeks out bugs where they hide
| Container Type | Aerosol |
| Net Fill | 16 oz |
| Container Size | 20 oz |
| Weight | 1.416 LB |
| EAN or UPC | 764769185209 |
-
No Air Shipping


