- 20 oz Aerosol
- Furniture Polish
- Lemon Scent
description
- When sprayed, this product wiped immediately to a clean, bright shine. Produces a hard, dust-free protective finish on wood, metal, plastic, vinyl furniture, ceramics, and enameled and porcelain surfaces.
features
- Removes finger marks, smudges, grease marks and stains
- May be sprayed directly on cloth for polishing
- Fresh lemon scent
| Container Size | 20 oz |
| Evaporation Rate | N/A |
| Application | Metal, Plastics, Wood, Vinyl, Ceramic, Leather, Counters, Furniture |
| Flash Point | N/A |
| Odor | Lemon |
| Net Fill | 20 oz |
| Plastic Safe | Yes |
| Container Type | Aerosol |
| Type | Cleaner |
| Type of Cleaner | Furniture Polish |
| Weight | 1.416 LB |
| EAN or UPC | 764769323205 |
-
No Air Shipping


