- Metal Polishing Scrubs® Cloths
- 1 pc Package/Towels
description
- Metal Polishing SCRUBS® Cloths make maintenance of multiple metal surfaces easier than ever! The patented formula works fast and efficiently to wipe away tarnish/oxidation and bring out the shine. Because the cloths are premoistened, you get the benefits of traditional polishing products in a single, easy-to-use cloth. This product works without the mess, waste, and offensive odor associated with other polishes. The patented, non-scratching cloth will absorb and hold contaminants, while the low-ammonia polishing formula cleans and provides a protective barrier that reduces future oxidation. Metal Polishing SCRUBS® Cloths contain no harsh abrasives and are safe to use on most metals.
applications
- Brass
- Nickel
- Gold
- Plexiglas®
- Silver
- Pewter
- Bronze
- Aluminum
- Copper
features
- Reduces polishing time and labor
- Resealable pack prevents cloths from drying out
- Cleans and leaves protective coating that reduces oxidation
| Container Size | 100 pc |
| Soap Type | Hand Cleaner |
| Container Type | Package |
| Weight | 4.0 LB |
| EAN or UPC | 764769902011 |

