Skip to content Skip to navigation menu
700/722 Series Butterfly Valve

08700822650H10

700/722 Series Butterfly Valve
Item #114206535
  • Butterfly Valve
  • 8 Size Code
  • Wafer Resilient Seat Body Type
  • 10 Position Handle Operator
700/722 Series Butterfly Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Butterfly Valve
  • 8 Size Code
  • Wafer Resilient Seat Body Type
  • 10 Position Handle Operator
Body/Disc Trim Ductile Iron/Stainless Steel
Connection Type Wafer
Operator 10 Position Handle
CWP 200 psi
Seat Trim TFE/Viton Backing
Size Code 8
Series 700/722
Body Type Wafer Resilient Seat
Weight 29.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison