- Butterfly Valve
- 12 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Size Code | 12 |
| Connection Type | Lug |
| Seat Trim | TFE/Viton Backing |
| Operator | Gear |
| Body Type | Wafer Resilient Seat |
| Body/Disc Trim | Ductile Iron/Stainless Steel |
| CWP | 200 psi |
| Series | 700/722 |
| Weight | 128.31 LB |

