- Automated Ball Valve
- Electrically Actuated
- 1 1/2 Port Size
- #150 Flange Port Type
- 460 VAC Actuator Type
| Phase | Three Phase |
| Seal Type | RTFE |
| Body Style | 2-Piece Flange |
| Series | E5C Series |
| Port Size | #150 Flange |
| Actuation | Electrically Actuated |
| Stem Material | Stainless Steel |
| Overall Length | 6.5 in |
| Ball Material | Stainless Steel |
| Media Temperature [Max] | 392 °F |
| Actuator Type | 460 VAC |
| CWP | 285 psi |
| Seat Material | TFE-Viton |
| Valve Material | Carbon Steel |
| Valve Type | Carbon Steel 2-Piece Flange, Automated Ball Valve |
| No. of Ports | 2 |
| Media Temperature [Min] | -4 °F |
| Type | Full Port |
| Weight | 19.81 LB |

