Skip to content Skip to navigation menu
Dyna Matic Automated Ball Valve

P3C2BAJSR12510F

Dyna Matic Automated Ball Valve
Item #114207087
  • Automated Ball Valve
  • Pneumatically Actuated
  • 4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
Dyna Matic Automated Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automated Ball Valve
  • Pneumatically Actuated
  • 4 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
Media Temperature [Min] -4 °F
Body Style 3-Piece
Valve Material Carbon Steel
Stem Material Stainless Steel
Port Size FNPT
Actuator Type Spring Return - Fail Open
Media Temperature [Max] 392 °F
Series P3C Series
Seal Type PTFE/Viton
Actuation Pneumatically Actuated
Type Full Port
CWP 1000 psi
Valve Type Carbon Steel 3-Piece, Automated Ball Valve
Overall Length 9.45 in
No. of Ports 2
Seat Material RTFE
Ball Material Stainless Steel
Weight 76.2 LB
EAN or UPC 649848065644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison