- Ball Valve
- 1 1/4 Connection Size
- FNPT End Connections
- Ball Valve Type
| Temperature Range [Max] | 450 °F |
| Body Style | 2 Piece |
| Connection Type | FNPT |
| Seal Type | PTFE |
| Temperature Range [Min] | -20 °F |
| Seat Material | RTFE |
| Stem Material | Brass |
| Connection Size | 1.25 |
| Series | VMA |
| Ball Pattern | Straight Through |
| No. of Ports | 2 |
| Pressure [Max] | 600 psi |
| Handle Type | Locking |
| Handle Material | Steel |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Ball Material | Chrome Plated Brass |
| Type | Full Port |
| Body Length | 3 1/2 in |
| Body Material | Bronze |
| Valve Type | Ball |
| Weight | 0.0 LB |

