- Ball Valve
- 0.54 in Port Diameter
- 1/2 Connection Size
- FNPT End Connections
- Ball Valve Type
| Body Material | Carbon Steel |
| Connection Type | FNPT |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 425 °F |
| Overall Length | 2.37 in |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Ball Material | Chrome Plated Steel |
| Ball Pattern | Conventional, Bi-Directional |
| Body Style | 2 Piece |
| Handle Type | Gull Wing |
| Connection Size | 1/2 |
| Series | VME1 |
| Valve Type | Ball |
| Type | Full Port |
| Handle Material | Steel |
| Stem Material | Nickel Plated Steel |
| Seal Type | RTFE |
| Seat Material | RTFE |
| Pressure [Max] | 2000 psi |
| No. of Ports | 2 |
| Weight | 0.0 LB |

