Skip to content Skip to navigation menu
Eklind Tool269-15910

269-15910

Hex Key
Item #101792745
  • Inch
  • T10 Key Size
  • 3.380" Length
  • Long Arm Torx®
Eklind Tool269-15910
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T10 Key Size
  • 3.380" Length
  • Long Arm Torx®
Type Long Arm Torx®
Length 3.380 in
Inch/Metric Torx®
Key Size T10
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison