Skip to content Skip to navigation menu
Eklind Tool269-15927

269-15927

Hex Key
Item #101840951
  • Inch
  • T27 Key Size
  • 4.130" Length
  • Long Arm Torx®
Eklind Tool269-15927
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T27 Key Size
  • 4.130" Length
  • Long Arm Torx®
Inch/Metric Torx®
Key Size T27
Type Long Arm Torx®
Length 4.130 in
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison