- Try Square
- 8" Long
- Try-Square
features
- Spirit level
| Blade Material | Stainless Steel |
| Beam Material | Polycast® |
| Blade Length | 8 in |
| Measuring System | Inch |
| No. of Scales | 1 |
| Increment @ Scale | 1/8 in @ 1 in |
| Type | Try-Square |
| Weight | 0.46 LB |
| Blade Material | Stainless Steel |
| Beam Material | Polycast® |
| Blade Length | 8 in |
| Measuring System | Inch |
| No. of Scales | 1 |
| Increment @ Scale | 1/8 in @ 1 in |
| Type | Try-Square |
| Weight | 0.46 LB |