- Detectable Warning Tape
- Red
- Depicted Text: Caution Electric Line Below
| Sign Legend | Caution Electric Line Below |
| Type | Magnetic |
| Text Color | Black |
| Width | 2 in |
| Background Color | Red |
| Length | 1,000 ft |
| Weight | 26.4 LB |
| Sign Legend | Caution Electric Line Below |
| Type | Magnetic |
| Text Color | Black |
| Width | 2 in |
| Background Color | Red |
| Length | 1,000 ft |
| Weight | 26.4 LB |