- Detectable Warning Tape
- Yellow
- Depicted Text: Caution Gas Line Below
| Text Color | Black |
| Background Color | Yellow |
| Length | 1,000 ft |
| Sign Legend | Caution Gas Line Below |
| Width | 2 in |
| Type | Magnetic |
| Weight | 0.36 LB |
| Text Color | Black |
| Background Color | Yellow |
| Length | 1,000 ft |
| Sign Legend | Caution Gas Line Below |
| Width | 2 in |
| Type | Magnetic |
| Weight | 0.36 LB |