- Safety Barricade Tape
- Yellow
| Material | Plastic |
| Sign Legend | Caution |
| Type | Barricade Tape |
| Style | Safety |
| Length | 500 ft |
| Text Color | Black |
| Background Color | Yellow |
| Weight | 3.33 LB |
| Material | Plastic |
| Sign Legend | Caution |
| Type | Barricade Tape |
| Style | Safety |
| Length | 500 ft |
| Text Color | Black |
| Background Color | Yellow |
| Weight | 3.33 LB |