- Standard Type
- LED Bulb
features
- Impact Resistant, Includes Batteries, Waterproof
| Type | Standard |
| Lumen Output | 400 lm/ft2 |
| Bulb | LED |
| Weight | 0.705 LB |
| EAN or UPC | 39800127266 |
| Type | Standard |
| Lumen Output | 400 lm/ft2 |
| Bulb | LED |
| Weight | 0.705 LB |
| EAN or UPC | 39800127266 |