- M-Series Machine Screw Actuator
- Upright Translating Type
- 3 tons Capacity
- 3 in Travel
- 6:1 Ratio
features
- Precision rolled acme thread allows positioning within thousandths of an inch
- Self-locking, no cribbing required when actuator is subjected to minimal vibration
- Hardened gear set allows higher efficiency and longer life
- Precision gears allow synchronized lifting in multi-actuator systems
- Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
| Lifting Shaft End Thread | 1/2-13 UNF |
| Mounting Holes Width Center to Center | 3.38 in |
| Load Screw Diameter | 1 in |
| Load Screw Lead | 1/4 in |
| Input RPM [Max] | 1800 rpm |
| Mounting Holes Length Center to Center | 4.63 in |
| Input Shaft | 5/8 in |
| Turns of Worm For 1" Raise | 24 |
| Travel | 3 in |
| Gear Ratio | 6:1 |
| End Configuration | Threaded End |
| Gear Type | Low |
| Housing Material | Ductile Iron |
| Mounting Configuration | Upright |
| Nominal Capacity | 3 tons |
| Screw Configuration | Translating |
| Weight | 14.2 LB |

