Skip to content Skip to navigation menu
EnerpacM5IT0030LV

M5IT0030LV

M-Series Machine Screw Actuator
Item #101398945
  • M-Series Machine Screw Actuator
  • Inverted Translating Type
  • 5 tons Capacity
  • 3 in Travel
  • 6:1 Ratio
  • Threaded End
  • Ductile Iron Housing
+ Show More + Show Less
EnerpacM5IT0030LV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M-Series Machine Screw Actuator
  • Inverted Translating Type
  • 5 tons Capacity
  • 3 in Travel
  • 6:1 Ratio

features

  • Hardened gear set allows higher efficiency and longer life
  • Precision gears allow synchronized lifting in multi-actuator systems
  • Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
  • Precision rolled acme thread allows positioning within thousandths of an inch
  • Self-locking, no cribbing required when actuator is subjected to minimal vibration
Mounting Holes Width Center to Center 4.5 in
Housing Material Ductile Iron
Load Screw Lead 3/8 in
Load Screw Diameter 1 1/2 in
Mounting Configuration Inverted
Travel 3 in
Gear Ratio 6:1
End Configuration Threaded End
Input Shaft 3/4 in
Turns of Worm For 1" Raise 16
Gear Type Low
Mounting Holes Length Center to Center 6.5 in
Nominal Capacity 5 tons
Input RPM [Max] 1800 rpm
Screw Configuration Translating
Lifting Shaft End Thread 1/2-13 UNF
Weight 32.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison