- M-Series Machine Screw Actuator
- Upright Translating Type
- 0.75 tons Capacity
- 3 in Travel
- 5:1 Ratio
features
- Precision rolled acme thread allows positioning within thousandths of an inch
- Self-locking, no cribbing required when actuator is subjected to minimal vibration
- Hardened gear set allows higher efficiency and longer life
- Precision gears allow synchronized lifting in multi-actuator systems
- Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
| Housing Material | Cast Aluminum Alloy |
| Load Screw Diameter | 5/8 in |
| Screw Configuration | Translating |
| Gear Ratio | 5:1 |
| Lifting Shaft End Thread | 1/2-13 UNF |
| Turns of Worm For 1" Raise | 20 |
| Nominal Capacity | 0.75 tons |
| Travel | 3 in |
| Mounting Configuration | Upright |
| Load Screw Lead | 1/4 in |
| End Configuration | Clevis End |
| Input RPM [Max] | 2587 rpm |
| Gear Type | Low |
| Mounting Holes Width Center to Center | 3.25 in |
| Input Shaft | 3/8 in |
| Weight | 2.48 LB |

