- 10 ton Capacity
- 1 1/2" Stroke
- Single-Acting
- Low Height Design
features
- Plated steel plungers
- Grooved plunger end with threaded holes for mounting tilt saddles
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Lightweight, low-profile design for use in confined spaces
includes
- CR-400 coupler and dust cap on all models
| Height [Max] | 4.97 in |
| Series | RCS |
| Plunger Internal Thread | N/A |
| Operating Pressure [Max] | 10000 psi |
| Oil Capacity | 3.35 in3 |
| Stages | 1 |
| Capacity Wt. [Max] | 10 tons |
| Single/Double-Acting | Single Acting |
| Capacity @ 10,000 psi | 10 tons |
| Cylinder Capacity | 10 tons |
| No. of Speeds | 1 |
| Activating Fluid | Hydraulic Oil |
| Puller Capacity | 10 tons |
| Collapsed Height | 3.47 in |
| Maximum Operating Pressure | 10000 psi |
| Outside Dia. | 2.75 in |
| Height [Min] | 3.47 in |
| Retracted Height | 3.47 in |
| Collar Thread | N/A |
| Cylinder Effective Area | 2.24 in2 |
| Plunger Diameter | 1.5 in |
| Weight | 9.0 LB |

