- GLoWEAR® 8385 Class 3 4-In-1 Thermal Jacket
- Size Group: X-Large
- Lime
applications
- Flagging crew
- Road construction
- Utility crew
- Survey crew
- Construction
- Railway workers
features
- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- Inner jacket with 100 grams 3M™ Thinsulate™ lining
- 3M™ Scotchlite™ 2" reflective material
- Level 2 ANSI compliant
- Inset hood with drawstring and stoppers
- Storm front with zipper and snap closure
- Removable sleeves
- YKK #5 zippers
| Color | Lime |
| Size Group | X-Large |
| Weight | 3.9 LB |
| EAN or UPC | 720476243854 |

