- Single Row Radial Bearing, 90 mm ID x 190 mm OD x 43 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
description
- The Fafnir 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial, thrust and combined loads for a given bore size.As this series is also capable of withstanding heavy shock loads, rarely is a ball bearing sof heacier cross section required. The 300W series bearings are dimensionally interchangeable with the 300K series
- however, members of the 300W series are capable of carrying heavier radial loads, owing to their larger ball complements.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Preload Level | None |
| Precision | Standard |
| Rows of Balls | Single |
| Inner Ring Width | 43 mm |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Width | 43.000 mm |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Seal Material | None |
| Capacity | Maximum Capacity |
| Origin | Single Row Radial |
| Fillet Radius | 0.098 in |
| Outer Ring Width | 43 mm |
| I.D. | 90 mm |
| Seal Type | Unsealed |
| O.D. | 190 mm |
| Ball Material | Steel |
| Cage Material | Steel |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Dynamic Load Rating | 49600 lbf |
| Bearing Type | Radial |
| Pre Lubricant | None |
| Static Load Rating [Max] | 39000 lbf |
| icNumber | 7697311 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Weight | 12.57 LB |
| EAN or UPC | 87796067714 |
| NSN Number | 3110-00-554-3177 |

