- 35 mm ID x 62 mm OD x 14 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Medium Preload
- Triplex Set
| Limiting Speed - Grease | 18300 rpm |
| Fillet Radius | 0.039 in |
| Contact Angle | 25° |
| Ball Material | Steel |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| No. in Set | Triplex Set |
| Static Load Rating [Max] | 2900 lbf |
| Preload Level | Medium |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| I.D. | 35 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Cage Material | Phenolic |
| Dynamic Load Rating | 4550 lbf |
| Outer Ring Width | 14 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 62 mm |
| O.D. Type | Straight |
| Enclosure | Open |
| Inner Ring Width | 14 mm |
| Weight | 1.061 LB |
| EAN or UPC | 87796226326 |

