- Double Row Bearing, 85 mm ID x 180 mm OD x 2.875" Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 20° Contact Angle, Maximum Capacity
| Static Load Rating [Max] | 63000 lbf |
| Contact Angle | 20° |
| Fillet Radius | 0.098 in |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| O.D. | 180 mm |
| Preload Level | None |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Inner Ring Width | 2 7/8 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| I.D. | 85 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Maximum Capacity |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Outer Ring Width | 2 7/8 in |
| Dynamic Load Rating | 69500 lbf |
| Precision | Standard |
| icNumber | 7696599 |
| Cage Material | Brass/Bronze |
| Ball Material | Steel |
| Rows of Balls | Double |
| Origin | Double Row Deep Groove |
| Material | Steel |
| Weight | 19.46 LB |
| EAN or UPC | 87796068155 |

