- 1 1/2" ID x 90 mm OD x 25 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.
| Overall Width | 2 1/4 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 25 mm |
| Static Capacity | 5500 lbf |
| I.D. | 1 1/2 in |
| O.D. | 90 mm |
| Length Through Bore | 1.625 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Outer Ring Size | 308 |
| Dynamic Load Rating | 11000 lbf |
| Static Load Rating [Max] | 5500 lbf |
| Bore Type | Round Bore, Inch Type |
| Weight | 2.546 LB |
| EAN or UPC | 87796053700 |

