| Enclosure | Double Sealed |
| Self Aligning | Yes |
| Seal Material | Teflon |
| Cage Material | Cageless |
| Precision Level | Standard Series |
| Material | Steel |
| O.D. Type | Straight |
| Weight | 0.02 LB |
| EAN or UPC | 87796087620 |
| Enclosure | Double Sealed |
| Self Aligning | Yes |
| Seal Material | Teflon |
| Cage Material | Cageless |
| Precision Level | Standard Series |
| Material | Steel |
| O.D. Type | Straight |
| Weight | 0.02 LB |
| EAN or UPC | 87796087620 |