- 2.6875" Shaft, Labyrinth Seals, Eccentric Collar, Regreasable
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 7 in |
| Bolt Circle Dia. | 9.9 in |
| Bolt Hole Size | 15/16 in |
| Housing Width | 2.8438 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 8 7/8 in |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 2.6875 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | GN211KLLB |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 8 7/8 in |
| Overall Width | 3 11/16 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2.6875 in |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Housing No. | T-19179 |
| End Type | Open End |
| Flange Thickness | 7/8 in |
| Weight | 21.6 LB |
| EAN or UPC | 87796061743 |
-
Eco-Friendly


