- Single Row Angular Contact Bearing, 1.0625" ID x 2.25" OD x 0.5" Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), Duplex (2) Set, Special Preload
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Outer Ring Width | 1/2 in |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1/2 in |
| No. in Set | Duplex Set |
| Precision Level | Extra Precision (ABEC 7) |
| Cage Material | Phenolic |
| O.D. | 2.25 in |
| Material | Steel |
| Origin | Single Row Radial |
| Contact Angle | N/A |
| Seal Material | None |
| Preload Level | Special |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/16 in |
| Ball Material | Steel |
| Weight | 0.87 LB |
| EAN or UPC | 87796077928 |

