- Wide Inner Ring Bearing, 3.4375" ID x 7.48031" OD x 4.5625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar,Self-Aligning OD
| Material | Steel |
| Enclosure | Open |
| Capacity | Standard Capacity |
| O.D. | 7.48031 in |
| Bearing Type | Radial |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Origin | Wide Inner Ring |
| Preload Level | None |
| Outer Ring Width | 45 mm |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 35600 lbf |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 3 7/16 in |
| Seal Material | None |
| Cage Type | Metal |
| Contact Angle | 0° |
| Ball Material | Steel |
| Static Load Rating [Max] | 24100 lbf |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| I.D. | 3 7/16 in |
| No. in Set | Single Bearing |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Weight | 26.46 LB |
| EAN or UPC | 87796052932 |

